Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3590-5
- Zoro # G224880836
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Minimum Application Temperature
32 Degrees F
Thickness
90 mil
Application Method
Preformed Thermoplastic Numbers are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent
Number of Pieces
1
Adhesion Method
Magnum Heat Torch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3590-5
- Zoro #
- G224880836
- UPC #
- 840440860266
- Country of Origin
- United States
- Minimum Application Temperature
- 32 Degrees F
- Application Method
- Preformed Thermoplastic Numbers are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent
- Number of Pieces
- 1
- Adhesion Method
- Magnum Heat Torch
- For Use On
- Pavement
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- Product Type
- Pavement Pre-Determined Messages
- VOC Compliant
- Yes
- Maximum Application Temperature
- 420 Degrees F
- Legend
- 5
- VOC Content
- 0 g/L
- Material
- Thermoplastic
- Item
- Preformed Thermoplastic Pavement Markings
- Standards
- MUTCD Compliant
- Color
- White
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Thickness
- 90 mil
- Overall Length
- 6 ft
- Overall Width
- 19 in
- Length
- 6 ft
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Description
Preformed Thermoplastic Pavement Markings, Legend 5, Overall Length 6 ft, Overall Width 19 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Preformed Thermoplastic Numbers are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.