Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3591-G
- Zoro # G524882622
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Minimum Application Temperature
32 Degrees F
Number of Pieces
1
Adhesion Method
Magnum Heat Torch
Application Method
Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3591-G
- Zoro #
- G524882622
- UPC #
- 840440860013
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 ft
- Overall Width
- 25 in
- Thickness
- 90 mil
- Length
- 8 ft
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Details
- Minimum Application Temperature
- 32 Degrees F
- Number of Pieces
- 1
- Adhesion Method
- Magnum Heat Torch
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- Color
- White
- Material
- Thermoplastic
- Maximum Application Temperature
- 420 Degrees F
- Legend
- G
- VOC Compliant
- Yes
- Use Location
- Exterior
- VOC Content
- 0 g/L
- Standards
- MUTCD Compliant
- For Use On
- Pavement
- Product Type
- Pavement Pre-Determined Messages
- Item
- Preformed Thermoplastic Pavement Markings
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend G, Overall Length 8 ft, Overall Width 25 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.