Traffic Striping
- Mfr # 3597-H
- Zoro # G424882807
product price:Â
$
27.05
/ea
Key Features
Overall Length
12 in
Minimum Application Temperature
32 Degrees F
Features
Retroreflective Glass Beads for Night Visibility
Overall Width
9 in
Legend
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3597-H
- Zoro #
- G424882807
- UPC #
- 840440858324
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Overall Width
- 9 in
- Thickness
- 125 mil
- Length
- 12 in
- Fits Chest Size
- Retroreflective Glass Beads for Night Visibility
Details
- Minimum Application Temperature
- 32 Degrees F
- Features
- Retroreflective Glass Beads for Night Visibility
- Legend
- H
- Product Type
- Pavement Pre-Determined Messages
- VOC Compliant
- Yes
- Maximum Application Temperature
- 420 Degrees F
- For Use On
- Pavement
- Material
- Thermoplastic
- Adhesion Method
- Torch
- Item
- Preformed Thermoplastic Pavement Markings
- Application Method
- Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- Standards
- MUTCD Compliant
- Color
- White
- VOC Content
- 0 g/L
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend H, Overall Length 12 in, Overall Width 9 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.