Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3597-P
- Zoro # G524881274
product price:Â
$
26.99
/ea
Key Features
VOC Compliant
Yes
Thickness
125 mil
Minimum Application Temperature
32 Degrees F
Product Type
Pavement Pre-Determined Messages
Application Method
Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3597-P
- Zoro #
- G524881274
- UPC #
- 840440858409
- Country of Origin
- United States
- VOC Compliant
- Yes
- Minimum Application Temperature
- 32 Degrees F
- Product Type
- Pavement Pre-Determined Messages
- Application Method
- Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- For Use On
- Pavement
- Item
- Preformed Thermoplastic Pavement Markings
- Adhesion Method
- Torch
- Standards
- MUTCD Compliant
- Maximum Application Temperature
- 420 Degrees F
- Material
- Thermoplastic
- Features
- Retroreflective Glass Beads for Night Visibility
- VOC Content
- 0 g/L
- Color
- White
- Legend
- P
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Thickness
- 125 mil
- Overall Length
- 12 in
- Overall Width
- 7 1/2 in
- Length
- 12 in
- Fits Chest Size
- Retroreflective Glass Beads for Night Visibility
Description
Preformed Thermoplastic Pavement Markings, Legend P, Overall Length 12 in, Overall Width 7 1/2 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.