Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3599-F
- Zoro # G224880959
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Minimum Application Temperature
32 Degrees F
Color
White
Legend
F
Thickness
125 mil
Features
Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3599-F
- Zoro #
- G224880959
- UPC #
- 840440856863
- Country of Origin
- United States
- Minimum Application Temperature
- 32 Degrees F
- Color
- White
- Legend
- F
- Item
- Preformed Thermoplastic Pavement Markings
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- Standards
- MUTCD Compliant
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- VOC Compliant
- Yes
- VOC Content
- 0 g/L
- Adhesion Method
- Magnum Heat Torch
- For Use On
- Pavement
- Material
- Thermoplastic
- Maximum Application Temperature
- 420 Degrees F
- Product Type
- Pavement Pre-Determined Messages
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Thickness
- 125 mil
- Overall Width
- 14 in
- Overall Length
- 4 ft
- Length
- 4 ft
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Description
Preformed Thermoplastic Pavement Markings, Legend F, Overall Length 4 ft, Overall Width 14 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.