Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3603-T
- Zoro # G624881914
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Maximum Application Temperature
420 Degrees F
Overall Width
26 in
Thickness
125 mil
Color
White
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3603-T
- Zoro #
- G624881914
- UPC #
- 840440856283
- Country of Origin
- United States
Dimensions
- Overall Width
- 26 in
- Thickness
- 125 mil
- Overall Length
- 8 ft
- Length
- 8 ft
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Details
- Maximum Application Temperature
- 420 Degrees F
- Color
- White
- Material
- Thermoplastic
- Legend
- T
- VOC Compliant
- Yes
- Minimum Application Temperature
- 32 Degrees F
- VOC Content
- 0 g/L
- Product Type
- Pavement Pre-Determined Messages
- Standards
- MUTCD Compliant
- Item
- Preformed Thermoplastic Pavement Markings
- Use Location
- Exterior
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- Adhesion Method
- Magnum Heat Torch
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- For Use On
- Pavement
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend T, Overall Length 8 ft, Overall Width 26 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.