Traffic Striping
- Mfr # 3848-R
- Zoro # G624881907
product price:Â
$
53.79
/ea
Key Features
Minimum Application Temperature
32 Degrees F
Standards
MUTCD Compliant
Overall Length
24 in
Color
White
Application Method
Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3848-R
- Zoro #
- G624881907
- UPC #
- 840440861461
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 18 in
- Thickness
- 90 mil
- Length
- 24 in
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Details
- Minimum Application Temperature
- 32 Degrees F
- Standards
- MUTCD Compliant
- Item
- Preformed Thermoplastic Pavement Markings
- Color
- White
- Application Method
- Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent
- Legend
- R
- For Use On
- Pavement
- Number of Pieces
- 1
- Adhesion Method
- Magnum Heat Torch
- VOC Content
- 0 g/L
- Material
- Thermoplastic
- Maximum Application Temperature
- 420 Degrees F
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- VOC Compliant
- Yes
- Product Type
- Pavement Pre-Determined Messages
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend R, Overall Length 24 in, Overall Width 18 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.