Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3941-6
- Zoro # G824881615
product price:Â
$
21.85
/ea
Key Features
Application Method
Preformed Thermoplastic Numbers are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent
Features
Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
For Use On
Pavement
Overall Length
8 in
VOC Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3941-6
- Zoro #
- G824881615
- UPC #
- 840440862338
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Thickness
- 90 mil
- Overall Width
- 4 in
- Length
- 8 in
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Details
- Application Method
- Preformed Thermoplastic Numbers are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- For Use On
- Pavement
- VOC Compliant
- Yes
- Number of Pieces
- 1
- VOC Content
- 0 g/L
- Material
- Thermoplastic
- Item
- Preformed Thermoplastic Pavement Markings
- Color
- White
- Legend
- 6
- Adhesion Method
- Magnum Heat Torch
- Standards
- MUTCD Compliant
- Product Type
- Pavement Pre-Determined Messages
- Minimum Application Temperature
- 32 Degrees F
- Maximum Application Temperature
- 420 Degrees F
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend 6, Overall Length 8 in, Overall Width 4 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Preformed Thermoplastic Numbers are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.