Traffic Striping
- Mfr # 4159-0
- Zoro # G324881740
product price:Â
$
53.79
/ea
Key Features
Material
Thermoplastic
Standards
MUTCD Compliant
Minimum Application Temperature
32 Degrees F
Thickness
90 mil
VOC Content
0 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4159-0
- Zoro #
- G324881740
- UPC #
- 840440861195
- Country of Origin
- United States
Dimensions
- Thickness
- 90 mil
- Overall Length
- 24 in
- Overall Width
- 14 in
- Length
- 24 in
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Details
- Material
- Thermoplastic
- Standards
- MUTCD Compliant
- Minimum Application Temperature
- 32 Degrees F
- VOC Content
- 0 g/L
- Application Method
- Preformed Thermoplastic Numbers are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent
- Maximum Application Temperature
- 420 Degrees F
- Item
- Preformed Thermoplastic Pavement Markings
- Adhesion Method
- Magnum Heat Torch
- VOC Compliant
- Yes
- Legend
- 0
- Number of Pieces
- 1
- Color
- White
- For Use On
- Pavement
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- Product Type
- Pavement Pre-Determined Messages
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend 0, Overall Length 24 in, Overall Width 14 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Preformed Thermoplastic Numbers are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.