Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-3889
- Zoro # G723958500
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
VOC Compliant
Yes
Material
Thermoplastic
Legend
RxR
Adhesion Method
Magnum Heat Torch
Overall Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-3889
- Zoro #
- G723958500
- UPC #
- 843300105682
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 ft
- Thickness
- 90 mil
- Length
- 6 ft
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Details
- Item
- Traffic Striping
- VOC Compliant
- Yes
- Material
- Thermoplastic
- Legend
- RxR
- Adhesion Method
- Magnum Heat Torch
- Minimum Application Temperature
- 32 Degrees F
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Words are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- Color
- White
- Standards
- MUTCD
- Product Type
- Thermoplastic Marking Compounds
- VOC Content
- 0 g/L
- For Use On
- Pavement
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Traffic Striping, Legend RxR, Overall Length 6 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Words are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.