Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-3909
- Zoro # G823958912
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
VOC Compliant
Yes
VOC Content
0 g/L
Color
White
Legend
Rolls
Thickness
125 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-3909
- Zoro #
- G823958912
- UPC #
- 840440854562
- Country of Origin
- United States
- Item
- Traffic Striping
- VOC Compliant
- Yes
- VOC Content
- 0 g/L
- Color
- White
- Legend
- Rolls
- Application Method
- Product Type
- Thermoplastic Marking Compounds
- Adhesion Method
- Magnum Heat Torch
- Material
- Thermoplastic
- Coverage Area
- 30 sq ft
- Standards
- MUTCD
- Minimum Application Temperature
- 32 Degrees F
- For Use On
- Pavement
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Thickness
- 125 mil
- Overall Width
- 12 in
- Overall Length
- 30 ft
- Length
- 30 ft
Description
Traffic Striping, Legend Rolls, Overall Length 30 ft, Overall Width 12 in, Thickness 125 mil, Material Thermoplastic, Color White
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.