Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-3910
- Zoro # G723958944
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
VOC Content
0 g/L
Overall Width
12 in
Minimum Application Temperature
32 Degrees F
Overall Length
30 ft
Application Method
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-3910
- Zoro #
- G723958944
- UPC #
- 840440854579
- Country of Origin
- United States
- Item
- Traffic Striping
- VOC Content
- 0 g/L
- Minimum Application Temperature
- 32 Degrees F
- Application Method
- Coverage Area
- 30 sq ft
- For Use On
- Pavement
- Product Type
- Thermoplastic Marking Compounds
- Legend
- Rolls
- Standards
- MUTCD
- Material
- Thermoplastic
- Color
- Yellow
- Adhesion Method
- Magnum Heat Torch
- VOC Compliant
- Yes
- Shell Material
- Thermoplastic
- Wire Color
- Yellow
- Traction Material
- Thermoplastic
Dimensions
- Overall Width
- 12 in
- Overall Length
- 30 ft
- Thickness
- 125 mil
- Length
- 30 ft
Description
Traffic Striping, Legend Rolls, Overall Length 30 ft, Overall Width 12 in, Thickness 125 mil, Material Thermoplastic, Color Yellow
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.