Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-3918
- Zoro # G923958881
product price:Â
$
396.99
/ea of 3, $132.33/ea
Free Shipping & Returns
Key Features
Legend
Rolls
Overall Length
30 ft
For Use On
Pavement
Product Type
Thermoplastic Marking Compounds
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-3918
- Zoro #
- G923958881
- UPC #
- 840440854463
- Country of Origin
- United States
- Item
- Traffic Striping
- Legend
- Rolls
- For Use On
- Pavement
- Product Type
- Thermoplastic Marking Compounds
- Application Method
- Color
- Red
- Number of Pieces
- 3
- Coverage Area
- 90 ft
- Material
- Thermoplastic
- Adhesion Method
- Propane Torch
- Shell Material
- Thermoplastic
- Wire Color
- Red
- Traction Material
- Thermoplastic
Dimensions
- Overall Length
- 30 ft
- Overall Width
- 4 in
- Thickness
- 125 mil
- Length
- 30 ft
Description
Traffic Striping, Legend Rolls, Overall Length 30 ft, Overall Width 4 in, Thickness 125 mil, Material Thermoplastic, Color Red, Application Method All Our Preformed Thermoplastic Pavement Marking Materials Combine the Convenience of Pre-Cut and Easy-to-Install Torch Down Markings with the Performance Qualities of Hot Applied Kettle-Melt Thermoplastic, With Installation Using Just a Propane Torch, Thermoplastic Stop-Bars to Bike Symbols Have Never Been so Easy to Install, Number of Pieces 3
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.