Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4042
- Zoro # G423958268
product price:Â
$
398.99
/ea of 16, $24.94/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
For Use On
Asphalt, Brick, Concrete, Pavement
Product Type
Thermoplastic Marking Compounds
Material
Thermoplastic
Minimum Application Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-4042
- Zoro #
- G423958268
- UPC #
- 843300104753
- Country of Origin
- United States
- Item
- Traffic Striping
- For Use On
- Asphalt, Brick, Concrete, Pavement
- Product Type
- Thermoplastic Marking Compounds
- Material
- Thermoplastic
- Minimum Application Temperature
- 32 Degrees F
- Adhesion Method
- Magnum Heat Torch
- Coverage Area
- 40 sq ft; 48 Linear ft
- VOC Content
- 0 g/L
- Legend
- Lines
- Color
- White
- VOC Compliant
- Yes
- Application Method
- Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent
- Standards
- MUTCD
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Overall Width
- 10 in
- Overall Length
- 3 ft
- Thickness
- 90 mil
- Length
- 3 ft
Description
Traffic Striping, Legend Lines, Overall Length 3 ft, Overall Width 10 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.