Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4046
- Zoro # G023958385
product price:Â
$
470.99
/ea of 8, $58.87/ea
Free Shipping & Returns
Key Features
VOC Content
0 g/L
Overall Length
3 ft
Application Method
Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent
Adhesion Method
Magnum Heat Torch
Product Type
Thermoplastic Marking Compounds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-4046
- Zoro #
- G023958385
- UPC #
- 843300104876
- Country of Origin
- United States
- Item
- Traffic Striping
- VOC Content
- 0 g/L
- Application Method
- Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent
- Adhesion Method
- Magnum Heat Torch
- Product Type
- Thermoplastic Marking Compounds
- Standards
- MUTCD
- For Use On
- Asphalt, Brick, Concrete, Pavement
- Legend
- Lines
- Coverage Area
- 24 Linear ft; 48 sq ft
- Material
- Thermoplastic
- Color
- Black
- Minimum Application Temperature
- 32 Degrees F
- VOC Compliant
- Yes
- Shell Material
- Thermoplastic
- Wire Color
- Black
- Traction Material
- Thermoplastic
Dimensions
- Overall Length
- 3 ft
- Overall Width
- 24 in
- Thickness
- 90 mil
- Length
- 3 ft
Description
Traffic Striping, Legend Lines, Overall Length 3 ft, Overall Width 24 in, Thickness 90 mil, Material Thermoplastic, Color Black, Application Method Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.