Traffic Striping, Thermoplastic
- Mfr # PR-TH-4052
- Zoro # G223958277
product price:Â
$
289.99
/ea of 20, $14.50/ea
Free Shipping & Returns
Key Features
VOC Compliant
Yes
Minimum Application Temperature
32 Degrees F
Product Type
Thermoplastic Marking Compounds
For Use On
Pavement
Coverage Area
25 sq ft; 60 Linear ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-4052
- Zoro #
- G223958277
- UPC #
- 840440854326
- Country of Origin
- United States
Dimensions
- Thickness
- 125 mil
- Overall Width
- 5 in
- Overall Length
- 3 ft
- Length
- 3 ft
Details
- Item
- Traffic Striping
- VOC Compliant
- Yes
- Minimum Application Temperature
- 32 Degrees F
- Product Type
- Thermoplastic Marking Compounds
- For Use On
- Pavement
- Coverage Area
- 25 sq ft; 60 Linear ft
- Color
- Black
- Standards
- MUTCD
- Legend
- Lines
- Material
- Thermoplastic
- VOC Content
- 0 g/L
- Application Method
- Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent
- Adhesion Method
- Magnum Heat Torch
- Shell Material
- Thermoplastic
- Wire Color
- Black
Description
Traffic Striping, Legend Lines, Overall Length 3 ft, Overall Width 5 in, Thickness 125 mil, Material Thermoplastic, Color Black, Application Method Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.