Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4054
- Zoro # G223958673
product price:Â
$
274.99
/ea of 10, $27.50/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Thickness
125 mil
For Use On
Asphalt, Brick, Concrete, Pavement
Coverage Area
25 sq ft; 30 Linear ft
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-4054
- Zoro #
- G223958673
- UPC #
- 840440854364
- Country of Origin
- United States
- Item
- Traffic Striping
- For Use On
- Asphalt, Brick, Concrete, Pavement
- Coverage Area
- 25 sq ft; 30 Linear ft
- Color
- White
- Standards
- MUTCD
- Minimum Application Temperature
- 32 Degrees F
- Legend
- Lines
- Product Type
- Thermoplastic Marking Compounds
- Material
- Thermoplastic
- VOC Compliant
- Yes
- VOC Content
- 0 g/L
- Application Method
- Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent
- Adhesion Method
- Magnum Heat Torch
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Overall Width
- 10 in
- Thickness
- 125 mil
- Overall Length
- 3 ft
- Length
- 3 ft
Description
Traffic Striping, Legend Lines, Overall Length 3 ft, Overall Width 10 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.