Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4080
- Zoro # G523958311
product price:Â
$
1,414.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic
Color
White
Number of Pieces
1
Adhesion Method
Propane Torch
Thickness
90 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-4080
- Zoro #
- G523958311
- UPC #
- 843300106313
- Country of Origin
- United States
- Item
- Traffic Striping
- Material
- Thermoplastic
- Color
- White
- Number of Pieces
- 1
- Adhesion Method
- Propane Torch
- Product Type
- Thermoplastic Marking Compounds
- Application Method
- Preformed Thermoplastic Provides Durable, High-Visibility Pavement Markings that Install Easily with a Propane Torch or with Infrared (IR) Heaters
- Standards
- MUTCD, FHWA
- Legend
- Bike Man Panel
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Thickness
- 90 mil
- Overall Width
- 4 ft
- Overall Length
- 20 ft
- Length
- 20 ft
Description
Traffic Striping, Legend Bike Man Panel, Overall Length 20 ft, Overall Width 4 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Preformed Thermoplastic Provides Durable, High-Visibility Pavement Markings that Install Easily with a Propane Torch or with Infrared (IR) Heaters, Standards MUTCD, FHWA, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.