Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4112
- Zoro # G023958903
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Product Type
Thermoplastic Marking Compounds
Color
Black/White
Overall Length
8 ft
Adhesion Method
Propane Torch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-4112
- Zoro #
- G023958903
- UPC #
- 843300106429
- Country of Origin
- United States
- Item
- Traffic Striping
- Number of Pieces
- 1
- Product Type
- Thermoplastic Marking Compounds
- Color
- Black/White
- Adhesion Method
- Propane Torch
- Legend
- Only
- Application Method
- Preformed Thermoplastic Provides Durable, High-Visibility Pavement Markings that Install Easily with a Propane Torch or with Infrared (IR) Heaters
- Material
- Thermoplastic
- For Use On
- Pavement
- Shell Material
- Thermoplastic
- Wire Color
- Black/White
- Traction Material
- Thermoplastic
Dimensions
- Overall Length
- 8 ft
- Thickness
- 90 mil
- Length
- 8 ft
Description
Traffic Striping, Legend Only, Overall Length 8 ft, Thickness 90 mil, Material Thermoplastic, Color Black/White, Application Method Preformed Thermoplastic Provides Durable, High-Visibility Pavement Markings that Install Easily with a Propane Torch or with Infrared (IR) Heaters, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.