Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4141
- Zoro # G523958458
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
VOC Content
0 g/L
Overall Length
8 ft
Application Method
Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Contrast Road Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
Standards
MUTCD
For Use On
Pavement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-4141
- Zoro #
- G523958458
- UPC #
- 840440855583
- Country of Origin
- United States
- Item
- Traffic Striping
- VOC Content
- 0 g/L
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Contrast Road Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- Standards
- MUTCD
- For Use On
- Pavement
- Minimum Application Temperature
- 32 Degrees F
- Color
- Black/White
- Adhesion Method
- Magnum Heat Torch
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- Product Type
- Thermoplastic Marking Compounds
- VOC Compliant
- Yes
- Legend
- Material
- Thermoplastic
- Shell Material
- Thermoplastic
- Wire Color
- Black/White
- Traction Material
- Thermoplastic
Dimensions
- Overall Length
- 8 ft
- Thickness
- 125 mil
- Length
- 8 ft
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Description
Traffic Striping, Legend Xing, Overall Length 8 ft, Thickness 125 mil, Material Thermoplastic, Color Black/White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Contrast Road Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.