Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4151
- Zoro # G923958522
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Product Type
Thermoplastic Marking Compounds
Standards
MUTCD
Thickness
125 mil
Material
Thermoplastic
Overall Width
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-4151
- Zoro #
- G923958522
- UPC #
- 840440855699
- Country of Origin
- United States
Dimensions
- Thickness
- 125 mil
- Overall Width
- 39 in
- Overall Length
- 114 in
- Length
- 114 in
Details
- Item
- Traffic Striping
- Product Type
- Thermoplastic Marking Compounds
- Standards
- MUTCD
- Material
- Thermoplastic
- VOC Content
- 0 g/L
- Color
- Black/White
- Legend
- Straight Arrow
- Number of Pieces
- 1
- For Use On
- Pavement
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Contrast Road Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- VOC Compliant
- Yes
- Adhesion Method
- Magnum Heat Torch
- Minimum Application Temperature
- 32 Degrees F
- Shell Material
- Thermoplastic
- Wire Color
- Black/White
Description
Traffic Striping, Legend Straight Arrow, Overall Length 114 in, Overall Width 39 in, Thickness 125 mil, Material Thermoplastic, Color Black/White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Contrast Road Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.