Traffic Striping, Thermoplastic
- Mfr # PR-TH-4175
- Zoro # G423958343
product price:Â
$
320.99
/ea of 4, $80.25/ea
Free Shipping & Returns
Key Features
Product Type
Thermoplastic Marking Compounds
VOC Content
0 g/L
Thickness
125 mil
Adhesion Method
Magnum Heat Torch
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-4175
- Zoro #
- G423958343
- UPC #
- 840440855729
- Country of Origin
- United States
Dimensions
- Thickness
- 125 mil
- Overall Length
- 36 in
- Overall Width
- 60 in
- Length
- 36 in
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Details
- Item
- Traffic Striping
- Product Type
- Thermoplastic Marking Compounds
- VOC Content
- 0 g/L
- Adhesion Method
- Magnum Heat Torch
- Material
- Thermoplastic
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- Legend
- Shark Teeth Yield Markings
- VOC Compliant
- Yes
- For Use On
- Pavement
- Standards
- MUTCD
- Minimum Application Temperature
- 32 Degrees F
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- Shell Material
- Thermoplastic
Description
Traffic Striping, Legend Shark Teeth Yield Markings, Overall Length 36 in, Overall Width 60 in, Thickness 125 mil, Material Thermoplastic, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.