Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4487
- Zoro # G423958664
product price:Â
$
1,334.99
/ea
Free Shipping & Returns
Key Features
For Use On
Pavement
Thickness
125 mil
Adhesion Method
Magnum Heat Torch
Application Method
Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Words are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
VOC Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-4487
- Zoro #
- G423958664
- UPC #
- 840440854814
- Country of Origin
- United States
Dimensions
- Thickness
- 125 mil
- Overall Length
- 224 in
- Overall Width
- 6 ft
- Length
- 224 in
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Details
- Item
- Traffic Striping
- For Use On
- Pavement
- Adhesion Method
- Magnum Heat Torch
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Words are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- VOC Compliant
- Yes
- Product Type
- Thermoplastic Marking Compounds
- Standards
- MUTCD
- Material
- Thermoplastic
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- VOC Content
- 0 g/L
- Minimum Application Temperature
- 32 Degrees F
- Legend
- Roundabout LTRE Arrow
- Shell Material
- Thermoplastic
Description
Traffic Striping, Legend Roundabout LTRE Arrow, Overall Length 224 in, Overall Width 6 ft, Thickness 125 mil, Material Thermoplastic, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Words are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.