Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 1 gal., Handicap Blue, Alkyd Solvent -Based

  • Mfr # 3033-01

  • Zoro # G7563893


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Blues
Color
Handicap Blue
Base Type
Alkyd Solvent
Size
1 gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-01
Zoro #
G7563893
UPC #
897713002106
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Blues
Color
Handicap Blue
Base Type
Alkyd Solvent
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./4" Strip
For Use With
Marking Guns
Paint and Primer Surface Material
Asphalt, Brick, Concrete
Exposure Conditions
Mild to moderate
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
Line Striping Aerosol
No
Paint and Primer Application Method
Brush, Roller, Striping Machine
Net Weight
3.78L
Dry Time
2 to 3 hr.
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Standards
A-A-2886B Type II
VOC Content
365 g/L
Dry Time Tack Free
20 min.
Application Temperature
40 to 100 Degrees F
Application Method
Brush, Roller, Spray
Features
Heavy Duty, High Viscosity
Minimum Application Temperature
40 Degrees F
Paint Dispensing Style
Pour
Permanence
Permanent
Use Location
Exterior, Interior
Coverage Area
420 Linear ft/4 in Stripe
Paint Collection
Permanent Striping & Marking Paint
Formulation
Alkyd
Flammability
Flammable
Product Type
Marking Paint
Maximum Application Temperature
100 Degrees F
Resin Material
Alkyd
Paint Base Type
Solvent
Surface Material
Asphalt, Brick, Concrete, Grass
VOC Content Weight Percentage
23.66%
Compatible Equipment
Spray Guns
Application
Traffic Zone

Description

Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, Blue, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 2 to 3 hr, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 365 g/L, Standards A-A-2886B Type II

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.