Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 1 gal., Red, Alkyd Solvent -Based

  • Mfr # 7564-01

  • Zoro # G8533673


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Reds
Color
Red
Base Type
Alkyd Solvent
Size
1 gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7564-01
Zoro #
G8533673
UPC #
897713002519
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Reds
Color
Red
Base Type
Alkyd Solvent
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
Approx. 90 ft. 2 / gal.
For Use With
Marking Guns
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass
Exposure Conditions
Mild to moderate
Paint and Primer Application Method
Brush, Roller, Striping Machine
VOC Content
148 g/L
Net Weight
3.78L
Dry Time Tack Free
20 min.
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
Line Striping Aerosol
No
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Application Temperature
40 to 90 Degrees F
Standards
A-A-2886B Type II
Dry Time
30 to 40 mins.
Application Method
Brush, Roller, Spray
Features
No Thinning Required
Maximum Application Temperature
90 Degrees F
Formulation
Alkyd
Cleaning Method
Toluene; Acetone
Coverage Area
90 sq ft/gal
Flammability
Flammable
Washable
Yes
Paint Collection
Permanent Striping & Marking Paint
Application
Traffic Zone
Surface Material
Asphalt, Brick, Concrete, Grass
Reflective
Yes
Compatible Equipment
Spray Guns
Product Type
Marking Paint
Paint Base Type
Solvent
Prevents Hot Tire Pickup
Yes
Minimum Application Temperature
40 Degrees F
Resistance Properties
Wear Resistant, Weather Resistant
VOC Content Weight Percentage
45%
Resin Material
Solvent Based
Moisture Resistant
Yes
Permanence
Permanent
Paint Dispensing Style
Pour
Use Location
Exterior, Interior

Description

Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, Red, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage Approx. 90 ft 2 / gal, Net Weight 3.78 L, Dry Time 30 to 40 min, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 148 g/L, Standards A-A-2886B Type II

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.