Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based
Mfr # 2408-01
Zoro # G8523986
product price: $88.89
/ea
Free Shipping & Returns
Key Features
Paint Color Family
Whites
Color
White
Base Type
Alkyd Solvent
Size
1 gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2408-01
Zoro #
G8523986
UPC #
897713002045
Country of Origin
United States
Dimensions
Size
1 gal.
Container Size
1 gal
Description
Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, White, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage Approx. 90 ft 2 / gal, Net Weight 3.78 L, Dry Time 30 to 40 min, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 378 g/L, Standards A-A-2886B Type II
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.