Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based

  • Mfr # 7310-01

  • Zoro # G7448901


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Whites
Color
White
Base Type
Alkyd Solvent
Size
1 gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7310-01
Zoro #
G7448901
UPC #
897713002502
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Alkyd Solvent
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./4" Strip
For Use With
Marking Guns
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass
Exposure Conditions
Mild to moderate
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
Net Weight
3.78L
Dry Time Tack Free
20 min.
Paint and Primer Application Method
Brush, Roller, Striping Machine
Standards
A-A-2886B Type II
Application Temperature
40 to 90 Degrees F
VOC Content
144 g/L
Dry Time
2 to 3 hr.
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Line Striping Aerosol
No
Application Method
Brush, Roller, Spray
Features
Does Not Contain Mercury, Lead, Hexavalent Chromium, Toluene, Chlorinated Solvents, Hydrolysable Chlorine Derivatives, Carcinogens
Coverage Area
90 sq ft/gal
Resistance Properties
Wear Resistant, Weather Resistant
Paint Base Type
Solvent
Resin Material
Solvent Based
Prevents Hot Tire Pickup
Yes
Formulation
Alkyd
Product Type
Marking Paint
Paint Dispensing Style
Pour
Flammability
Flammable
Application
Traffic Zone
Minimum Application Temperature
40 Degrees F
Use Location
Exterior, Interior
Permanence
Permanent
Cleaning Method
Toluene; Acetone
Washable
Yes
Paint Collection
Permanent Striping & Marking Paint
Compatible Equipment
Spray Guns
Moisture Resistant
Yes
VOC Content Weight Percentage
43%
Surface Material
Asphalt, Brick, Concrete, Grass
Maximum Application Temperature
90 Degrees F

Description

Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, White, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 2 to 3 hr, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 144 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.