Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 1 gal., White, Chlorinated Solvent -Based

  • Mfr # 7493-01

  • Zoro # G8533621


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Whites
Base Type
Chlorinated Solvent
Size
1 gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./4" Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7493-01
Zoro #
G8533621
UPC #
897713002472
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Chlorinated Solvent
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./4" Strip
For Use With
Marking Guns
Paint and Primer Surface Material
Asphalt, Brick, Concrete
Exposure Conditions
Mild to moderate
Application Temperature
40 to 90 Degrees F
Dry Time Tack Free
20 min.
Line Striping Aerosol
No
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Net Weight
3.78L
Paint and Primer Application Method
Brush, Roller, Striping Machine
VOC Content
148 g/L
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
Dry Time
2 to 3 hr.
Standards
A-A-2886B Type II
Application Method
Brush, Roller, Spray
Features
Does Not Contain Mercury, Lead, Hexavalent Chromium, Toluene, Chlorinated Solvents, Hydrolysable Chlorine Derivatives, Carcinogens
Maximum Application Temperature
90 Degrees F
Compatible Equipment
Spray Guns
Flammability
Flammable
Paint Dispensing Style
Pour
Cleaning Method
Toluene; Acetone
Use Location
Exterior, Interior
Coverage Area
90 sq ft/gal
Application
Traffic Zone
Product Type
Marking Paint
Formulation
Alkyd
Paint Base Type
Solvent
Moisture Resistant
Yes
Minimum Application Temperature
40 Degrees F
Permanence
Permanent
Resistance Properties
Wear Resistant
Paint Collection
Permanent Striping & Marking Paint
VOC Content Weight Percentage
43%
Resin Material
Solvent Based
Washable
Yes
Surface Material
Asphalt, Brick, Concrete, Grass

Description

Traffic Zone Marking Paint, Chlorinated Solvent Base Type, Line Striping Aerosol No, White, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 2 to 3 hr, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 148 g/L, Standards A-A-2886B Type II

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.