Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 1 gal., Yellow, Chlorinated Solvent -Based

  • Mfr # 2494-01

  • Zoro # G3114212


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Yellows
Color
Yellow
Base Type
Chlorinated Solvent
Size
1 gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2494-01
Zoro #
G3114212
UPC #
897713002083
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
Yellow
Base Type
Chlorinated Solvent
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./4" Strip
For Use With
Marking Guns
Paint and Primer Surface Material
Asphalt, Brick, Concrete
Exposure Conditions
Mild to moderate
Line Striping Aerosol
No
Net Weight
3.78L
Dry Time
2 to 3 hr.
Paint and Primer Application Method
Brush, Roller, Striping Machine
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Standards
A-A-2886B Type II
Application Temperature
40 to 100 Degrees F
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
VOC Content
411 g/L
Dry Time Tack Free
15 min.
Application Method
Brush, Roller, Spray
Features
Made with Real Rubber for Superior Film Builds
Coverage Area
420 Linear ft/4 in Stripe
Maximum Application Temperature
100 Degrees F
Use Location
Exterior, Interior
Flammability
Flammable
Paint Base Type
Solvent
Paint Dispensing Style
Pour
Product Type
Marking Paint
Resin Material
Solvent Based
Resistance Properties
Wear Resistant
Minimum Application Temperature
40 Degrees F
Permanence
Permanent
Surface Material
Asphalt, Brick, Concrete, Grass
Compatible Equipment
Spray Guns
Application
Traffic Zone
Paint Collection
Permanent Striping & Marking Paint
Formulation
Alkyd
VOC Content Weight Percentage
50.93%

Description

Traffic Zone Marking Paint, Chlorinated Solvent Base Type, Line Striping Aerosol No, Yellow, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 2 to 3 hr, Dry Time Tack Free 15 min, Application Temperature 40 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 411 g/L

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.