Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 5 gal., Black, Latex Acrylic -Based

  • Mfr # 8512

  • Zoro # G8539772


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Blacks
Base Type
Latex Acrylic
Size
5 gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./gal. (4" Strip)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8512
Zoro #
G8539772
UPC #
897713002557
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Marking Paint
Paint Color Family
Blacks
Color
Black
Base Type
Latex Acrylic
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./gal. (4" Strip)
For Use With
Mfr. No. 248861, 248862, 248866, 98-972
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass
Exposure Conditions
Mild to moderate
Dry Time Tack Free
5 min.
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Standards
TT-P-1952E Type II
Paint and Primer Application Method
Striping Machine
Dry Time
1 hr.
Line Striping Aerosol
No
VOC Content
90 g/L
Net Weight
18.9L
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
Application Temperature
40 to 90 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush, Roller, Spray
Features
Fastest Dry Time
Application
Traffic Zone
Surface Material
Asphalt, Brick, Concrete, Grass
Compatible with Manufacturer Part Number
248861, 248862, 248866, 98-972
Formulation
Acrylic
Moisture Resistant
Yes
Cleaning Method
Soap and Water
Washable
Yes
Product Type
Marking Paint
Minimum Application Temperature
50 Degrees F
VOC Content Weight Percentage
40.03%
Reflective
Yes
Scrubbable
Yes
Use Location
Exterior, Interior
Paint Collection
Permanent Striping & Marking Paint
Permanence
Permanent
Paint Dispensing Style
Pour
Resistance Properties
Abrasion Resistant, Freeze-Thaw Resistant, Scrub Resistant, Water Resistant
Resin Material
Water Based
Paint Base Type
Water
Compatible Equipment
Spray Guns
Maximum Application Temperature
90 Degrees F
Coverage Area
90 sq ft/gal
Flammability
Non-Flammable

Description

Traffic Zone Marking Paint, Latex Acrylic Base Type, Line Striping Aerosol No, Black, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Striping Machine, Coverage 420 Linear ft/gal (4 in Strip), Net Weight 18.9 L, Dry Time 1 hr, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 90 g/L, Standards TT-P-1952E Type II

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.