Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 5 gal., Red, Latex Acrylic -Based

  • Mfr # 4909-05

  • Zoro # G7613392


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Reds
Base Type
Latex Acrylic
Size
5 gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./gal. (4" Strip)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4909-05
Zoro #
G7613392
UPC #
897713002212
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Marking Paint
Paint Color Family
Reds
Color
Red
Base Type
Latex Acrylic
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./gal. (4" Strip)
For Use With
Marking Guns
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass
Exposure Conditions
Mild to moderate
Green Environmental Attribute
Meets SCAQMD Requirements
Dry Time
1 to 2 hr.
Paint and Primer Application Method
Brush, Roller, Striping Machine
VOC Content
68 g/L
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Line Striping Aerosol
No
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
Net Weight
18.9L
Dry Time Tack Free
30 min.
Standards
TT-P-1952B
Application Temperature
40 to 100 Degrees F
Application Method
Brush, Roller, Spray
Features
Does Not Contain Mercury, Lead, Hexavalent Chromium, Toluene, Chlorinated Solvents, Hydrolysable Chlorine Derivatives, Carcinogens
Use Location
Exterior, Interior
Permanence
Permanent
Moisture Resistant
Yes
Cleaning Method
Soap and Water
Paint Dispensing Style
Pour
Application
Traffic Zone
Maximum Application Temperature
90 Degrees F
Paint Collection
Permanent Striping & Marking Paint
Coverage Area
90 sq ft/gal
Formulation
Latex
Resistance Properties
Abrasion Resistant, Freeze-Thaw Resistant, Scrub Resistant, Water Resistant
Scrubbable
Yes
Paint Base Type
Water
Resin Material
Water Based
Minimum Application Temperature
50 Degrees F
Compatible Equipment
Spray Guns
Surface Material
Asphalt, Brick, Concrete, Grass
Flammability
Non-Flammable
VOC Content Weight Percentage
58.22%
Washable
Yes
Product Type
Marking Paint

Description

Traffic Zone Marking Paint, Latex Acrylic Base Type, Line Striping Aerosol No, Red, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/gal (4 in Strip), Net Weight 18.9 L, Dry Time 1 to 2 hr, Dry Time Tack Free 30 min, Application Temperature 40 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 68 g/L, Standards TT-P-1952B

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.