Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 5 Gal., White, Alkyd Solvent -Based

  • Mfr # 7310-05

  • Zoro # G7473365


product price: $299.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Paint Color Family
Whites
Color
White
Base Type
Alkyd Solvent
Size
5 Gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7310-05
Zoro #
G7473365
UPC #
897713002335
Country of Origin
United States

Dimensions

Size
5 Gal.
Container Size
5 gal

Details

Item
Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Alkyd Solvent
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./gal. (4" Strip)
For Use With
Marking Guns
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass
Exposure Conditions
Mild to moderate
VOC Content
144 g/L
Paint and Primer Application Method
Brush, Roller, Striping Machine
Line Striping Aerosol
No
Standards
A-A-2886B Type II
Net Weight
18.9L
Dry Time
2 to 3 hr.
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Application Temperature
40 to 90 Degrees F
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
Dry Time Tack Free
20 min.
Application Method
Brush, Roller, Spray
Features
Does Not Contain Mercury, Lead, Hexavalent Chromium, Toluene, Chlorinated Solvents, Hydrolysable Chlorine Derivatives, Carcinogens
Use Location
Exterior, Interior
Paint Base Type
Solvent
Coverage Area
90 sq ft/gal
VOC Content Weight Percentage
50.38%
Resistance Properties
Wear Resistant, Weather Resistant
Maximum Application Temperature
90 Degrees F
Surface Material
Asphalt, Brick, Concrete, Grass
Resin Material
Solvent Based
Paint Collection
Permanent Striping & Marking Paint
Compatible Equipment
Spray Guns
Flammability
Flammable
Washable
Yes
Prevents Hot Tire Pickup
Yes
Permanence
Permanent
Paint Dispensing Style
Pour
Formulation
Alkyd
Cleaning Method
Toluene; Acetone
Application
Traffic Zone
Product Type
Marking Paint
Minimum Application Temperature
40 Degrees F
Moisture Resistant
Yes

Description

Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, White, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/gal (4 in Strip), Net Weight 18.9 L, Dry Time 2 to 3 hr, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 144 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.