Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 5 Gal., Yellow, Alkyd Solvent -Based

  • Mfr # 7300-05

  • Zoro # G7456741


product price: $350.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Paint Color Family
Yellows
Color
Yellow
Base Type
Alkyd Solvent
Size
5 Gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-05
Zoro #
G7456741
UPC #
897713002342
Country of Origin
United States

Dimensions

Size
5 Gal.
Container Size
5 gal

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
Yellow
Base Type
Alkyd Solvent
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./gal. (4" Strip)
For Use With
Marking Guns
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass
Exposure Conditions
Mild to moderate
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Dry Time Tack Free
15 min.
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
Application Temperature
40 to 90 Degrees F
Paint and Primer Application Method
Brush, Roller, Striping Machine
Line Striping Aerosol
No
Dry Time
1/2 hr.
Net Weight
18.9L
VOC Content
148 g/L
Standards
A-A-2886B Type II
Application Method
Brush, Roller, Spray
Features
Does Not Contain Mercury, Lead, Hexavalent Chromium, Toluene, Chlorinated Solvents, Hydrolysable Chlorine Derivatives, Carcinogens
Maximum Application Temperature
90 Degrees F
Paint Base Type
Solvent
Formulation
Alkyd
Moisture Resistant
Yes
Surface Material
Asphalt, Brick, Concrete, Grass
Application
Traffic Zone
Resistance Properties
Wear Resistant, Weather Resistant
Flammability
Flammable
Compatible Equipment
Spray Guns
Prevents Hot Tire Pickup
Yes
Permanence
Permanent
Paint Dispensing Style
Pour
Coverage Area
90 sq ft/gal
Resin Material
Solvent Based
Product Type
Marking Paint
Cleaning Method
Toluene; Acetone
Use Location
Exterior, Interior
Paint Collection
Permanent Striping & Marking Paint
VOC Content Weight Percentage
52.56%
Minimum Application Temperature
40 Degrees F
Washable
Yes

Description

Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, Yellow, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/gal (4 in Strip), Net Weight 18.9 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 148 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.