Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Marking Paint, 5 gal., Yellow, Latex Acrylic -Based

  • Mfr # 4902-05

  • Zoro # G3287322


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Yellows
Base Type
Latex Acrylic
Size
5 gal.
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./gal. (4" Strip)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4902-05
Zoro #
G3287322
UPC #
897713002175
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
Yellow
Base Type
Latex Acrylic
Paint and Primer Sub Category
Traffic Zone Marking Paint
Coverage
420 Linear ft./gal. (4" Strip)
For Use With
Marking Guns
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass
Exposure Conditions
Mild to moderate
Net Weight
18.9L
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
Line Striping Aerosol
No
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Dry Time
1 to 2 hr.
Application Temperature
40 to 100 Degrees F
Paint and Primer Application Method
Brush, Roller, Striping Machine
Dry Time Tack Free
30 min.
VOC Content
68 g/L
Standards
TT-P-1952B
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush, Roller, Spray
Features
Does Not Contain Mercury, Lead, Hexavalent Chromium, Toluene, Chlorinated Solvents, Hydrolysable Chlorine Derivatives, Carcinogens
Moisture Resistant
Yes
Formulation
Latex
Product Type
Marking Paint
Maximum Application Temperature
90 Degrees F
VOC Content Weight Percentage
52.84%
Coverage Area
90 sq ft/gal
Application
Traffic Zone
Washable
Yes
Cleaning Method
Soap and Water
Resin Material
Water Based
Use Location
Exterior, Interior
Paint Collection
Permanent Striping & Marking Paint
Permanence
Permanent
Paint Dispensing Style
Pour
Scrubbable
Yes
Resistance Properties
Abrasion Resistant, Freeze-Thaw Resistant, Scrub Resistant, Water Resistant
Surface Material
Asphalt, Brick, Concrete, Grass
Minimum Application Temperature
50 Degrees F
Compatible Equipment
Spray Guns
Paint Base Type
Water
Flammability
Non-Flammable

Description

This RAE 4902-05 Traffic Zone Marking Paint is the perfect solution for your traffic zone marking needs. This latex acrylic based paint can be used on asphalt, brick, concrete and grass surfaces. It has a coverage of 420 linear ft/gal.. The application temperature ranges from 40 to 100 degrees F. The dry time is 1 to 2 hours. When you need to mark traffic zones or other designated areas, the RAE 4902-05 Traffic Zone Marking Paint will help you get the job done quickly and efficiently.

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.