Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2051-256-N
- Zoro # G223942887
product price:Â
$
43.59
/pk of 25, $1.74/ea
Key Features
Body Length
1/8 in
Material Grade/Class
6/6
Thread Size Size B
#2-56
Material
Nylon
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2051-256-N
- Zoro #
- G223942887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1/8 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Overall Length
- 1/8 in
- Wire Rope Length
- 1/8 in
- Length
- 1/8 in
Details
- Material Grade/Class
- 6/6
- Material
- Nylon
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shape
- Hex
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 1/8 in, Body Length 1/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.