Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2051-440-AL-7
- Zoro # G922962353
product price:Â
$
6.69
/pk of 25, $0.27/ea
Sold in multiples of 50Â pks for
$334.50
Key Features
Thread Size Size B
#4-40
Hex Width
3/16 in
Body Length
1/8 in
Shape
Hex
Finish
Alodine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2051-440-AL-7
- Zoro #
- G922962353
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 1/8 in
- Wire Rope Length
- 1/8 in
- Thread Size Side A
- #4-40
- Overall Length
- 1/8 in
- Length
- 1/8 in
Details
- Shape
- Hex
- Finish
- Alodine
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1/8 in, Body Length 1/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.