Hex Female Standoff, PK25
- Mfr # 2052-440-AL-7
- Zoro # G622961885
product price:Â
$
5.45
/pk of 25, $0.22/ea
Sold in multiples of 62Â pks for
$337.90
Key Features
System of Measurement
Inch
Thread Size Side A
#4-40
Body Length
3/16 in
Standoff Type
Female-Female Standoff
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2052-440-AL-7
- Zoro #
- G622961885
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Finish
- Alodine
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material
- Aluminum
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 3/16 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 3/16 in
- Hex Width
- 3/16 in
- Overall Length
- 3/16 in
- Length
- 3/16 in
Description
Hex Female Standoff, Overall Length 3/16 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.