Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2052-440-N
- Zoro # G622963988
product price:Â
$
23.79
/pk of 25, $0.95/ea
Sold in multiples of 15Â pks for
$356.85
Key Features
Thread Gender Side B
Female
Wire Rope Length
3/16 in
Material
Nylon
Thread Size Size B
#4-40
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2052-440-N
- Zoro #
- G622963988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3/16 in
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Body Length
- 3/16 in
- Overall Length
- 3/16 in
- Length
- 3/16 in
Details
- Thread Gender Side B
- Female
- Material
- Nylon
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Material Grade/Class
- 6/6
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Shape
- Hex
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 3/16 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.