Hex Female Standoff, PK25
- Mfr # 2052T-256-SS
- Zoro # G422962730
product price:Â
$
24.65
/pk of 25, $0.99/ea
Sold in multiples of 14Â pks for
$345.10
Key Features
Thread Direction
Right Hand
Material
Stainless Steel
Material Grade/Class
18-8
Thread Size Size B
#2-56
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2052T-256-SS
- Zoro #
- G422962730
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Finish
- Plain
- Thread Fit Side A
- 2B
- Shape
- Hex
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #2-56
- Wire Rope Length
- 7/32 in
- Body Length
- 7/32 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #2-56
- Overall Length
- 7/32 in
- Length
- 7/32 in
Description
Hex Female Standoff, Overall Length 7/32 in, Body Length 7/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.