Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2053-440-AL-7
- Zoro # G822964235
product price:Â
$
4.19
/pk of 25, $0.17/ea
Sold in multiples of 80Â pks for
$335.20
Key Features
Thread Size Size B
#4-40
Body Length
1/4 in
Hex Width
3/16 in
Thread Gender Side B
Female
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2053-440-AL-7
- Zoro #
- G822964235
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Finish
- Alodine
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 1/4 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.