Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2053T-440-N
- Zoro # G123942819
product price:Â
$
49.99
/pk of 25, $2.00/ea
Key Features
Thread Gender Side A
Female
Body Length
9/32 in
Thread Size Size B
#4-40
Thread Style
Fully Threaded
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2053T-440-N
- Zoro #
- G123942819
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Material
- Nylon
- Item
- Hex Female Standoff
- Material Grade/Class
- 6/6
- Thread Type
- Coarse
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 9/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 9/32 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 9/32 in
- Length
- 9/32 in
Description
Hex Female Standoff, Overall Length 9/32 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.