Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2054-440-SS
- Zoro # G523943041
product price:Â
$
17.45
/pk of 25, $0.70/ea
Key Features
Thread Fit Side A
2B
System of Measurement
Inch
Thread Size Size B
#4-40
Hex Width
3/16 in
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2054-440-SS
- Zoro #
- G523943041
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- Item
- Hex Female Standoff
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 5/16 in
- Body Length
- 5/16 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Female Standoff, Overall Length 5/16 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.