Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2056-440-AL-7
- Zoro # G722962553
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 47Â pks for
$336.05
Key Features
Body Length
7/16 in
Standoff Type
Female-Female Standoff
Material
Aluminum
Thread Style
Fully Threaded
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2056-440-AL-7
- Zoro #
- G722962553
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Thread Style
- Fully Threaded
- Finish
- Alodine
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 7/16 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 7/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.