Hex Female Standoff, PK25
- Mfr # 2056-440-AL
- Zoro # G123943168
product price:Â
$
7.35
/pk of 25, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Gender Side B
Female
Thread Size Size B
#4-40
Thread Direction
Right Hand
Thread Size Side A
#4-40
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2056-440-AL
- Zoro #
- G123943168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 7/16 in
- Hex Width
- 3/16 in
- Body Length
- 7/16 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Details
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Finish
- Plain
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.