Hex Female Standoff, PK25
- Mfr # 2057-256-AL
- Zoro # G323942824
product price:Â
$
7.35
/pk of 25, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1/2 in
Material Grade/Class
2011-T3
Body Length
1/2 in
Hex Width
3/16 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2057-256-AL
- Zoro #
- G323942824
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Gender Side A
- Female
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 1/2 in
- Body Length
- 1/2 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.