Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2059-256-AL-7
- Zoro # G822963993
product price:Â
$
9.59
/pk of 25, $0.38/ea
Sold in multiples of 35Â pks for
$335.65
Key Features
Thread Direction
Right Hand
Finish
Alodine
System of Measurement
Inch
Thread Fit Side A
2B
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2059-256-AL-7
- Zoro #
- G822963993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 5/8 in
- Body Length
- 5/8 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Thread Direction
- Right Hand
- Finish
- Alodine
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.