Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2060-256-SS
- Zoro # G322962809
product price:Â
$
80.99
/pk of 25, $3.24/ea
Sold in multiples of 5Â pks for
$404.95
Key Features
Thread Direction
Right Hand
Thread Type
Coarse
Thread Size Size B
#2-56
Thread Gender Side B
Female
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2060-256-SS
- Zoro #
- G322962809
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Finish
- Plain
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #2-56
- Wire Rope Length
- 11/16 in
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Body Length
- 11/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.