Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2060-440-S-12
- Zoro # G222963661
product price:Â
$
14.99
/pk of 25, $0.60/ea
Sold in multiples of 22Â pks for
$329.78
Key Features
Thread Size Side A
#4-40
Finish
Zinc-Plated
Thread Size Size B
#4-40
Body Length
11/16 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2060-440-S-12
- Zoro #
- G222963661
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Gender Side A
- Female
- Material
- Steel
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 11/16 in
- Wire Rope Length
- 11/16 in
- Hex Width
- 3/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.