Hex Female Standoff, PK25
- Mfr # 2098-632-AL-7
- Zoro # G022964134
product price:Â
$
12.15
/pk of 25, $0.49/ea
Sold in multiples of 28Â pks for
$340.20
Key Features
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Gender Side A
Female
Thread Size Size B
#6-32
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2098-632-AL-7
- Zoro #
- G022964134
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Finish
- Alodine
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Shape
- Hex
- Thread Type
- Coarse
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 1/8 in
- Overall Length
- 1/8 in
- Length
- 1/8 in
Description
Hex Female Standoff, Overall Length 1/8 in, Body Length 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.