Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2099-632-N
- Zoro # G922963374
product price:Â
$
52.19
/pk of 25, $2.09/ea
Sold in multiples of 7Â pks for
$365.33
Key Features
Standoff Type
Female-Female Standoff
Shape
Hex
Thread Style
Fully Threaded
Thread Size Size B
#6-32
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2099-632-N
- Zoro #
- G922963374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Body Length
- 3/16 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Overall Length
- 3/16 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Details
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Nylon
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 3/16 in, Body Length 3/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.